Add More Items
View All Quick Selects
Below you can add an image for 'meter socket' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
32IN-54IN-14IN PNTD STL No Ko Lift Off Front HSP Wood BCK PNL Instld
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,140.47
Each
4 Term RNGLS LRG CLS PLT LVR Byps 2-200 Amp MN BRKR
$1,918.88
7 Term RNGLS LRG Hub Open Adapt to SML CLS PLT LVR Byps Medium Duty
$408.02
5 Term RNGLS SML Hub Open Triplex GND 125 Amp
$154.78
011 - MTR 125A 4J
$161.00
Meter Main Pedestal, 100/200 A, 55 In Overall Height, 9-5/8 In Overall Length, 9-7/8 In Overall Width, 2;1 Pole, 6 Circuits, Plain Top Hub, 1 Phase, 6 Awg to 350 Kcmil Wire Size, 240 V Ac, Quadplex Style Breaker, 5 Jaws, 97.1999 LB/Ea
$1,286.67
Socket Hub, 1.8 In Overall Height, 5 In Overall Width, 5 In Overall Length, 1 LB
Nacogdoches Availability: In Stock
$103.58
Hub Adapter Plate
$11.88
Eaton Meter Socket Screw Sealing Ring, Screw Sealing Ring, Used With: Single Meter Sockets
$77.74
Eaton Meter Socket Fifth Jaw Kit, Fifth Jaw Kit, Used With: Meter Sockets
$43.00
Eaton Meter Socket Hub With Large Diameter Opening, 2-1/2 In Hub With Large Diameter Opening, Size: 2.5 Inch, Used With: Meter Sockets
$138.78
Eaton Type BR Meter Breaker Euserc, CSR2200N Main Breaker, 200A, 120/240V, Ring, 8 Spaces, 8 Circuits, 22 Kaic, Surface Mounting, Box Size A, Aluminum Bus, Oh/Ug Feed, Four-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
$1,190.76
Eaton Meter Socket, Comm, 200 A, Over/Under, 3-5/16 Inch Hub Cover Plate, 6-350 Kcmil, 5-Jaw, 5TH Jaw At 9'O-Clock, 1-PH, 6-350 Kcmil, Lever Bypass, 3-Wire, Ringless, 600 Vac
$1,609.68
Hole Seal Non Ul Listed 3/4 Inch Ansi 61 Gray Steel Gasketed Wing Nut
$28.83
Air Conditioner Disconnect, 30 A, 240 V, 2 Poles, 1 Phase, 3 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 Awg (Copper/Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible, 2.5 LB
$26.89
200A Service Pole
$784.62
Socket Hub, 3.5 In Overall Height, 8 In Overall Width, 10 In Overall Length, 0.5 LB
$86.18
200A Overhead Meter Pole, Tyler, TX Area
$830.77
CPT 200A 16'Pole SCH 80 PVC
$730.77
Hole Seal Non Ul Listed 1/2 Inch Ansi 61 Gray Steel Gasketed Wing Nut
$23.25
20
Popularity
Default